Beli nozzle spray gun part di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  2. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  3. STAR Professional Spray Gun
    Mulai

    Rp439.900

    STAR Professional Spray Gun
    Deskripsi:
    Spare Air Caps
  4. Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)
    Mulai

    Rp2.699.900

    Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)
    Deskripsi:
    This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trig
    atribut:
    • Atomizing Air Pressure (MPa): 0.25
    • Spray Distance (mm): 250
    • Standard paint cup: 6G-C
    • Paint feed system: Gravity
  5. GENESIS Spray Gun (Alat Semprot Cat)
    Mulai

    Rp309.900

    GENESIS Spray Gun (Alat Semprot Cat)
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  6. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  7. ATTACK Deterjen Cair
    Rating:
    100% of 100
    (5)
    Mulai

    Rp32.900

    ATTACK Deterjen Cair
    Deskripsi:
    Deterjen cair konsentrat untuk segala jenis mesin cuci, larut sempurna hingga ke serat kain, menghilangkan kotoran tanpa sisa bubuk deterjen.Lebih efektif menghilangkan noda meski menggunakan mesin cuci. Busanya sedikit hingga mudah dibilas dan aman digunakan untuk semua jenis mesin cuci. Cairan dapat dioles langsung dengan mudah ke noda membandel sebelum dicuci.Zat aktif saat dikemas LAS 1.4%, AE 13.8%, TMC 2.5%.KEMENKES RI PKL 20202110036
  8. AQUA SYSTEM Auto Stop Gun Nozzle
    Mulai

    Rp7.699.900

    AQUA SYSTEM Auto Stop Gun Nozzle
    Deskripsi:
    -Senses a full state and automatically stops without using electricity, battery, etc.-There is no worry of spilling over when refueling.-Mechanism that it stops when the tip of the nozzle is immersed under the liquid surface. -Kerosene, light oil, gasoline.
    atribut:
    • Main Body Materials: Aluminium
  9. Meiji Automotive Refinishing Spray Gun F-ZERO
    Mulai

    Rp3.199.900

    Meiji Automotive Refinishing Spray Gun F-ZERO
    Deskripsi:
    F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.
    atribut:
    • Spraying pressure: 0.2MPa
    • Paint feed system: Gravity
  10. TRUSCO Air Duster Gun (Semprotan Angin Kompresor)
    Mulai

    Rp239.900

    TRUSCO Air Duster Gun (Semprotan Angin Kompresor)
    Deskripsi:
    For drying, cooling, dust work by blowing
    atribut:
    • Connection Diameter: 1/4 plug
    • Length (mm): 220
    • Maximum Working Pressure (MPa): 1
    • Nozzle Diameter: G1/8
    • Nozzle Length (mm): 90
    • Weight (g): 112
    • Nozzle diameter (mm): 2
    • Purpose of Use: For drying by air blow, cooling and dust work.
  11. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  12. TRUSCO Spray Gun Airbrush
    50%
    Mulai

    Rp1.299.900

    TRUSCO Spray Gun Airbrush
    Deskripsi:
    Accessories : Hose joint, dropper, spanner.Finishing Material : Brass, stainless steel, chrome plated.Purpose: Paint for plastic models, and art designs
    atribut:
    • Within Diameter (mm): 63
    • Inner Diameter (mm): 63
    • Accessories: Hose Joint, Dropper, Spanner
    • Purpose of Use: For painting/art design of plastic models, small articles, etc.
  13. LAVOR Rotary Head Nozzle
    Mulai

    Rp42.999.900

    LAVOR Rotary Head Nozzle
    atribut:
    • Working Pressure: 500 bar (max)
    • Gun Connection: 1/4 inch G-F
    • Angle Coverage Form: 90 degrees
    • Material: stainless steel body and seat/nozzle in highly shock-resistant tungsten carbide
  14. monotaro Semprotan Air
    Rating:
    60% of 100
    (6)
    Mulai

    Rp87.900

Daftar Harga nozzle spray gun part Terbaru October 2026
MultiPro Spray Gun Accessories (Aksesoris Alat Semprot Cat)Rp189.900
LAKONI Spray Gun (Alat Semprot Cat)Rp269.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)Rp63.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900
STAR Professional Spray GunRp439.900
ANEST IWATA Spray GunRp679.900
Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)Rp2.699.900
GENESIS Spray Gun (Alat Semprot Cat)Rp309.900
BenGas Automatic Fuel NozzleRp939.900
Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Rp1.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)